Beli clevis pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INDOMAKERS Hard Chrome Smooth Rod
    Mulai

    Rp52.900

    INDOMAKERS Hard Chrome Smooth Rod
    atribut:
    • Material: Hard Chrome Steel
  2. RS PRO Bright Zinc Plated Steel Clevis Pin (Pin Engsel Galvanis)
    Mulai

    Rp169.900

    RS PRO Bright Zinc Plated Steel Clevis Pin (Pin Engsel Galvanis)
    Deskripsi:
    RS PRO Clevis PinsBrought to you from the trusted brand RS PRO, a high-quality bright zinc plated clevis pin designed to connect components that rotate or swivel. Steel clevis pins are a type of fastener commonly used on agricultural machinery, motor engines, or as a replacement secure pin for jack stands. They are extremely versatile, easy to install, and locked into place via a retaining clip. Once installed the clevis pin will remain in place and will not work loose under vibration.Also referred to asLink pinHinge pinSpecificationMild steel constructionImperial Diameter: 3/16 in, 1 /4 in, 5/16 in, 3/8 inLength: 1 /2 in, 5/8 in, 3 /4 in, 1 in, 1-1 /4 in, 1-1/2 inYou may also need!RS PRO offer a selection of bright zinc-plated steel retaining clips compatible with clevis pins. Browse our offer using the improved filters to find you ideal solution.Working length of pin is less than nominal lengthFor 3/16 pins subtract 0·145in, for 1/4 pins 0·176, for 5/16 pins 0·224 and for 3/8 pins 0·25 from nominal length to find the working length
    atribut:
    • Diameter (inch): 3/8
    • Finish: Bright Zinc Plated
    • Length (inch): 1
    • Material: Steel
    • Part Type: Clevis Pin
  3. ASPURE PVC Floor Mat Gray Marble Pattern (Matras Lantai)
    Mulai

    Rp14.999.900

    ASPURE PVC Floor Mat Gray Marble Pattern (Matras Lantai)
    Deskripsi:
    Suppresses static electricity generation and eliminates static electricity from the human body in a short time! Suitable for flooring in manufacturing and assembly processes of semiconductor and electronic components, where anti-static measures are required.
    atribut:
    • Material: Surface/PVC (vinyl chloride resin), Back/conductive nitrile rubber
    • Package Size (mm): 190×1050×190
    • Pattern: Grayish Marble Pattern
    • AS ONE Order: 1-7179-01
    • Surface Resistance (ohm/sq): Electrostatic diffusion layer/1.4 x 10^8 - 10^10, Conductive layer/1.6 x 10^4 - 10^5
    • Width x Length x Thickness (mmxmxmm): 1000x10x1.8
  4. Reagecon Osmolality Standard (Larutan Kalibrasi Osmolalitas)
    Mulai

    Rp12.999.900

    Reagecon Osmolality Standard (Larutan Kalibrasi Osmolalitas)
    Deskripsi:
    Osmolality Standards for calibration and control, compatible with all types of osmometers. Extensive range: 50 to 3000 mOsmol/kg H2O, ISO 17025 certified. Values from 100 to 700 mOsmol/kg H2O according to European Pharmacopoeia 2.2.35 and US Pharmacopeia 785. 12 ampoules of 5 ml each.
  5. Phoenix Contact Tool
    Mulai

    Rp599.900

    Phoenix Contact Tool
    Deskripsi:
    Service tool, for CF-CRIMPHANDY 1,0, for rectifying malfunctions
  6. Volvo Pivot Pin (Pin Engsel)
    Mulai

    Rp2.599.900

    Volvo Pivot Pin (Pin Engsel)
    Deskripsi:
    For Volvo CE EquipmentGenuine Parts VolvoVolvo Pivot Pin - RM-59190975
  7. monotaro Linear Shaft (As Bulat)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  8. RIDGID Pivot Pin Nut (Pin Engsel)
    Mulai

    Rp969.900

    RIDGID Pivot Pin Nut (Pin Engsel)
    atribut:
    • Part Tool: P
    • Dimensions (cm): 5.08x0.64x0.64
    • Catalog Number: 93767
  9. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  10. MZ Round Bar/Steel Bar
    Mulai

    Rp239.900

    MZ Round Bar/Steel Bar
    atribut:
    • Material: CarbonSteel 1008
    • Tensile Strength (N/mm²): 400 - 510
    • Length (mm): 3000
  11. Mobil Industrial Turbine Premium
    Mulai

    Rp1.999.900

    Mobil Industrial Turbine Premium
    Deskripsi:
    Pelumas Mobil DTE Oil Named Series adalah pelumas sirkulasi kinerja premium yang dirancang untuk berbagai aplikasi, termasuk rangkaian turbin uap dan air dan sistem lain yang memerlukan masa pakai pelumas yang lama. Pelumas Mobil DTE Oil Named Series diformulasikan dari bahan dasar halus dan sistem aditif yang memberikan stabilitas kimia dan termal yang sangat tinggi, pemisahan air yang cepat dan menyeluruh, dan ketahanan yang tinggi terhadap emulsifikasi. Produk ini memberikan perlindungan yang sangat baik terhadap karat dan korosi, termasuk ketahanan terhadap air asin, dan sifat anti-aus yang baik. Produk ini memiliki indeks viskositas yang tinggi, yang memastikan variasi ketebalan pelapisan minimal dengan kerugian suhu dan daya minimal selama periode pemanasan. Kelas ini memiliki sifat pelepasan udara yang sangat baik yang memungkinkan udara yang masuk dipisahkan, sehingga menghindari kavitasi pompa dan operasi yang tidak mulus.Mobil DTE Oil Named adalah pelumas pilihan banyak pengguna karena memiliki reputasi pemakaian yang lama, perlindungan yang sangat baik bagi peralatan, dan keserbagunaannya dalam beragam aplikasi industri. Pelumas DTE Oil Named digunakan secara luas pada turbin uap dan turbin tenaga air dengan pengaturan pelumasan ring, percik, dan rendam, serta segala jenis metode sirkulasi berkelanjutan yang melibatkan pompa, katup, dan peralatan tambahan. Rangkaian produk ini direkomendasikan untuk pemakaian berkelanjutan pada pelumasan bantalan polos dan gulir, serta roda gigi poros paralel. Produk ini juga dapat digunakan pada aplikasi kompresor udara rotari dan kompresor gas bolak-balik serta pompa vakum. Reputasinya didasarkan pada penggunaan yang berhasil dan kepuasan pengguna selama puluhan tahun.
  12. Mobil Refrigeration Oil
    Mulai

    Rp10.999.900

    Mobil Refrigeration Oil
    Deskripsi:
    Mobil EAL Arctic Series adalah pelumas sintetik penuh performa tinggi yang dirancang khusus untuk pelumasan kompresor dan sistem pendingin dengan refrigeran HFC sintetis ramah ozon serta refrigeran HFO yang baru dikembangkan dan campuran HFO/HFC dengan Potensi Pemanasan Global yang lebih rendah dari HFC, termasuk refrigeran A1 dan A2L sesuai klasifikasi keamanan ASHRAE 34/ISO 817. Mobil EAL Arctic Series diformulasikan dengan Polyol Ester (POE) sintesik eksklusif dan sistem aditif unik untuk memberikan pelumasan luar biasa, perlindungan keausan, stabilitas kimia dan termal, serta stabilitas hidrolitik. Produk ini dapat dicampur dengan refrigeran HFC, HFO dan HFO/HFC dan memiliki kecocokan viskositas/suhu/tekanan yang baik dengan berbagai refrigeran tersebut. Kinerja Mobil EAL Arctic Series telah terbukti dengan campuran HFC, HFO dan HFO/HFC di berbagai sistem refrigerasi dan penyejuk udara dan digunakan oleh berbagai pabrikan kompresor dan sistem terkemuka di seluruh dunia. Mobil EAL Arctic Series direkomendasikan untuk sistem Pendingin HVAC (Heating, Ventilation, Air Conditioning) Komersial dan Industri.
    atribut:
    • Size (L): 19
  13. RIXSON Pivot Hing
    Mulai

    Rp8.299.900

    RIXSON Pivot Hing
    Deskripsi:
    These pivot hinges help to alleviate stress on the frame assembly, prevent door sagging, and allow the door to swing with less resistance. Fasteners on the door and frame are in shear rather than tension, and are less likely to pull out over time. Hardware included.
    atribut:
    • UNSPSC: 31162403
    • Corners: Square
    • Finish: Satin Chrome
    • Hardware: Included
    • Holes: With
    • Ligature Resistant: No
    • Load Capacity (lbs): 250
    • Material: Brass
    • Mounting: Full Mortise
    • Pin Material: Hardened Steel
    • Pin Type: Nonremovable
    • Range of Motion (°): 180
    • Required Door Thickness (inch): 1-3/4
  14. RS PRO Clevis Pin for Use with Cylinder Mounting
    Mulai

    Rp169.900

    RS PRO Clevis Pin for Use with Cylinder Mounting
    Deskripsi:
    RS PRO Clevis Pin - SteelWith RS PRO Clevis Pins, you can complete your pneumatic cylinder & actuator projects with ease. Our steel bore pins are specially made to provide a pivot point in a mechanism and to secure two objects together. With the Seeger or Circlip included, our Clevis Pins are super easy to install and will make your projects hassle-free like never before. Get RS PRO Clevis Pins and complete your pneumatic cylinder & actuator projects quickly and efficiently.RS PRO Clevis Pins Diameter Variants – Available SeparatelyDia.63 mm, RS stock no: 176-1579ApplicationsPneumatic Cylinder & Mountings
    atribut:
    • For use with: Cylinder Mounting
    • Product Type: Pin
Daftar Harga clevis pin Terbaru November 2026
Camozzi Clevis Pin (Pivot Pin)Rp119.900
INDOMAKERS Hard Chrome Smooth RodRp52.900
RS PRO Bright Zinc Plated Steel Clevis Pin (Pin Engsel Galvanis)Rp169.900
ASPURE PVC Floor Mat Gray Marble Pattern (Matras Lantai)Rp14.999.900
Non Brand Stainless Steel Round BarRp74.900
ESCO Cotter Pin Split Tweezer 1/16" - 5/32" Kit (Spipen / Pin Pengunci)Rp1.299.900
Reagecon Osmolality Standard (Larutan Kalibrasi Osmolalitas)Rp12.999.900
Mobil Industrial Hydraulic PremiumRp62.900
Phoenix Contact ToolRp599.900
Volvo Pivot Pin (Pin Engsel)Rp2.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)